Belden SNS1P59 1-Piece F-Male Compression Connector 75 | Graybar Store
Belden - 1-Piece F-Male Compression Connector 75 - SNS1P59
+ / - Hover over image to Zoom
Other Views

    1-Piece F-Male Compression Connector 75

    Manufacturer: Belden
    Manufacturer #: SNS1P59
    SKU: 25034399
    $0.65
    Checking Pricing
         
    Cable Type:RG-59
    Construction:1 Piece
    Color:Orange
    Packaging:50 per Pack
    Gender:Male
    Adapter Type:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # SNS1P59
    • Cable Type RG-59
    • Color Orange
    • Construction 1 Piece
    • Gender Male
    • Connector Type F-Connector
    • Ohm Rating 75
    • Adapter Type F-Type
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap-N-Seal 1-Piece F-Male Compression Connector, Adapter Type: F-Type, Cable Type: RG-59, Ohm Rating: 75, Compression, Male