Belden SNS1P6QSBNC 1-Piece BNC Compression Connectors 75 | Graybar Store
Belden - 1-Piece BNC Compression Connectors 75 - SNS1P6QSBNC
+ / - Hover over image to Zoom
Other Views

    1-Piece BNC Compression Connectors 75

    Manufacturer: Belden
    Manufacturer #: SNS1P6QSBNC
    SKU: 25146895
    $8.58
    Checking Pricing
         
    Cable Type:RG-6 Quad
    Construction:1 Piece
    Color:Violet
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # SNS1P6QSBNC
    • Cable Type RG-6 Quad
    • Color Violet
    • Construction 1 Piece
    • Connector Type F-Connector
    • Ohm Rating 75
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Snap-N-Seal 1-Piece BNC Compression Connectors, Cable Type: RG-6 Quad, Ohm Rating: 75, Compression