L. H. Dottie PS25 1-Piece 1/4 in. Pipe Spike/Anchor For Hanging 1/4 in. Threaded Rod (100) | Graybar Store
L. H. Dottie - 1-Piece 1/4 in. Pipe Spike/Anchor For Hanging 1/4 in. Threaded Rod (100) - PS25
+ / - Hover over image to Zoom
Other Views

    1-Piece 1/4 in. Pipe Spike/Anchor For Hanging 1/4 in. Threaded Rod (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PS25
    SKU: 25360241
    $119.36
    Checking Pricing
         
    Size:1/4 Inch
    Packaging:100
    Anchor Type:Pipe Spike/Anchor
    Use With:1/4 in. Threaded Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PS25
    • Size 1/4 Inch
    • Anchor Type Pipe Spike/Anchor
    • Packaging 100
    • Use With 1/4 in. Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    One-piece pipe spike for hanging 1/4 in. threaded rod. Vibration-resistant and approved for overhead. Package of 100.
    The Pipe Spike is designed primarily for use when hanging threaded rod. Using a special manufacturing process, the anchor is formed with an S-shaped configuration at the working end of the anchor to create an expansion mechanism. As the anchor is driven into the hole, the expansion mechanism is compressed and flexes to the size of the hole.