Phoenix Contact 2904376 1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting - 2904376
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904376
    SKU: 25703217
    $111.28
    Checking Pricing
         
    Input Amperage:0.8 at 230 V AC A; 1.4
    Input Voltage:264 V AC
    Width (mm):37 mm
    Output Amperage:6.25 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904376
    • Input Amperage 0.8 at 230 V AC A; 1.4
    • Input Voltage 264 V AC
    • Output Amperage 6.25 A
    • Width (mm) 37 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC, Output Amerage: 6.25 A, Input Amperage: 0.8 at 230 V AC A; 1.4 at 120 V AC A, Width (mm): 37 mm