Phoenix Contact 2904372 1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting - 2904372
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2904372
    SKU: 25695231
    $155.03
    Checking Pricing
         
    Input Amperage:1.2 at 230 V AC A; 2.3
    Input Voltage:264 V AC
    Width (mm):45 mm
    Output Amperage:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2904372
    • Input Amperage 1.2 at 230 V AC A; 2.3
    • Input Voltage 264 V AC
    • Output Amperage 10:00 AM
    • Width (mm) 45 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC, Output Amerage: 10 A, Input Amperage: 1.2 at 230 V AC A; 2.3 at 120 V AC A, Width (mm): 45 mm