Phoenix Contact 2902992 1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting - 2902992
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902992
    SKU: 25566492
    $56.11
    Checking Pricing
         
    Input Amperage:0.6 at 230 V AC A; 1 at
    Input Voltage:264 V AC
    Width (mm):35 mm
    Output Amperage:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902992
    • Input Amperage 0.6 at 230 V AC A; 1 at
    • Input Voltage 264 V AC
    • Output Amperage 2.5 A
    • Width (mm) 35 mm
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Primary Switched Uno Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC, Output Amerage: 2.5 A, Input Amperage: 0.6 at 230 V AC A; 1 at 120 V AC A, Width (mm): 35 mm