Phoenix Contact 2903147 1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting - 2903147
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903147
    SKU: 25805649
    $81.36
    Checking Pricing
         
    Input Amperage:0.7 at 240 V AC A; 1.4
    Input Voltage:264 V AC; 275 V DC
    Width (mm):30 mm
    Output Amperage:3:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903147
    • Input Amperage 0.7 at 240 V AC A; 1.4
    • Input Voltage 264 V AC; 275 V DC
    • Output Amperage 3:00 AM
    • Width (mm) 30 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting, Input Voltage: 264 V AC; 275 V DC, Output Amerage: 3 A, Input Amperage: 0.7 at 240 V AC A; 1.4 at 100 V AC A, Width (mm): 30 mm