Phoenix Contact 2903151 1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting - 2903151
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903151
    SKU: 25803148
    $298.39
    Checking Pricing
         
    Input Amperage:2.4 at 240 V AC A; 5.6
    Input Voltage:264 V AC; 275 V DC
    Width (mm):68 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903151
    • Input Amperage 2.4 at 240 V AC A; 5.6
    • Input Voltage 264 V AC; 275 V DC
    • Output Amperage 20 A
    • Width (mm) 68 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting, Input Voltage: 264 V AC; 275 V DC, Output Amerage: 20 A, Input Amperage: 2.4 at 240 V AC A; 5.6 at 100 V AC A, Width (mm): 68 mm