Phoenix Contact 2868567 1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting - 2868567
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868567
    SKU: 25197500
    $57.16
    Checking Pricing
         
    Input Amperage:0.2 at 230 V AC A; 0.3
    Input Voltage:250 V DC; 264 V AC
    Width (mm):36 mm
    Output Amperage:2.6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868567
    • Input Amperage 0.2 at 230 V AC A; 0.3
    • Input Voltage 250 V DC; 264 V AC
    • Output Amperage 2.6 A
    • Width (mm) 36 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting, Input Voltage: 250 V DC; 264 V AC, Output Amerage: 2.6 A, Input Amperage: 0.2 at 230 V AC A; 0.3 at 120 V AC A, Width (mm): 36 mm