Phoenix Contact 2868664 1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting - 2868664
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2868664
    SKU: 25197499
    $122.64
    Checking Pricing
         
    Input Amperage:0.8 at 230 V AC A; 1.3
    Input Voltage:250 V DC; 264 V AC
    Width (mm):90 mm
    Output Amperage:6.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2868664
    • Input Amperage 0.8 at 230 V AC A; 1.3
    • Input Voltage 250 V DC; 264 V AC
    • Output Amperage 6.5 A
    • Width (mm) 90 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Primary Switched Step Power Supply Unit For DIN Rail Mounting, Input Voltage: 250 V DC; 264 V AC, Output Amerage: 6.5 A, Input Amperage: 0.8 at 230 V AC A; 1.3 at 120 V AC A, Width (mm): 90 mm