Phoenix Contact 2938976 1-Phase Primary Switched Rail Power Supply Unit | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Rail Power Supply Unit - 2938976
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Rail Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938976
    SKU: 25324182
    $1,042.47
    Checking Pricing
         
    Input Amperage:11 at 120 V AC A; 4.5
    Input Voltage:264 V AC; 350 V DC
    Width (mm):240 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938976
    • Input Amperage 11 at 120 V AC A; 4.5
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 20 A
    • Width (mm) 240 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Rail Power Supply Unit, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 20 A, Input Amperage: 11 at 120 V AC A; 4.5 at 230 V AC A, Width (mm): 240 mm