Phoenix Contact 2938811 1-Phase Primary Switched Rail Power Supply Unit | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Rail Power Supply Unit - 2938811
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Rail Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938811
    SKU: 22075773
    $539.80
    Checking Pricing
         
    Input Amperage:0.6 at 230 V AC A; 1.5
    Input Voltage:264 V AC; 350 V DC
    Width (mm):85 mm
    Output Amperage:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938811
    • Input Amperage 0.6 at 230 V AC A; 1.5
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 10:00 AM
    • Width (mm) 85 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    1-Phase Primary Switched Rail Power Supply Unit, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 10 A, Input Amperage: 0.6 at 230 V AC A; 1.5 at 120 V AC A, Width (mm): 85 mm