Phoenix Contact 2866695 1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting - 2866695
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866695
    SKU: 25431343
    $872.05
    Checking Pricing
         
    Input Amperage:4.5 at 230 V AC A; 4.6
    Input Voltage:264 V AC; 300 V DC
    Width (mm):180 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866695
    • Input Amperage 4.5 at 230 V AC A; 4.6
    • Input Voltage 264 V AC; 300 V DC
    • Output Amperage 20 A
    • Width (mm) 180 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC; 300 V DC, Output Amerage: 20 A, Input Amperage: 4.5 at 230 V AC A; 4.6 at 220 V DC A; 8.7 at 120 V AC A; 9.4 at 110 V DC A, Width (mm): 180 mm