Phoenix Contact 2866789 1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting - 2866789
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866789
    SKU: 25312516
    $889.20
    Checking Pricing
         
    Input Amperage:4.6 at 230 V AC A; 4.7
    Input Voltage:264 V AC; 300 V DC
    Width (mm):180 mm
    Output Amperage:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866789
    • Input Amperage 4.6 at 230 V AC A; 4.7
    • Input Voltage 264 V AC; 300 V DC
    • Output Amperage 40 A
    • Width (mm) 180 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC; 300 V DC, Output Amerage: 40 A, Input Amperage: 4.6 at 230 V AC A; 4.7 at 220 V DC A; 8.8 at 120 V AC A; 9.5 at 110 V DC A, Width (mm): 180 mm