Phoenix Contact 2866747 1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting - 2866747
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866747
    SKU: 25164018
    $196.82
    Checking Pricing
         
    Input Amperage:0.4 at 220 V DC A; 0.8
    Input Voltage:264 V AC; 350 V DC
    Width (mm):32 mm
    Output Amperage:3.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866747
    • Input Amperage 0.4 at 220 V DC A; 0.8
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 3.5 A
    • Width (mm) 32 mm
    • Country of Origin TH - Thailand
    Product Overview:
    1-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 3.5 A, Input Amperage: 0.4 at 220 V DC A; 0.8 at 230 V AC A; 0.9 at 110 V DC A; 1.4 at 120 V AC A, Width (mm): 32 mm