Phoenix Contact 2866491 1-Phase Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Power Supply Unit - 2866491
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866491
    SKU: 25244836
    $280.78
    Checking Pricing
         
    Input Amperage:1.3 at 230 V AC A; 2.5
    Input Voltage:264 V AC
    Width (mm):60 mm
    Output Amperage:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866491
    • Input Amperage 1.3 at 230 V AC A; 2.5
    • Input Voltage 264 V AC
    • Output Amperage 5:00 AM
    • Width (mm) 60 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Power Supply Unit, Input Voltage: 264 V AC, Output Amerage: 5 A, Input Amperage: 1.3 at 230 V AC A; 2.5 at 120 V AC A, Width (mm): 60 mm