Phoenix Contact 2866381 1-Phase Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Power Supply Unit - 2866381
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866381
    SKU: 25070974
    $430.19
    Checking Pricing
         
    Input Amperage:2.4 at 230 V AC A; 4.6
    Input Voltage:85 to 264 V AC
    Width (mm):115 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866381
    • Input Amperage 2.4 at 230 V AC A; 4.6
    • Input Voltage 85 to 264 V AC
    • Output Amperage 20 A
    • Width (mm) 115 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Power Supply Unit, Input Voltage: 85 to 264 V AC, Output Amerage: 20 A, Input Amperage: 2.4 at 230 V AC A; 4.6 at 120 V AC A, Width (mm): 115 mm