Phoenix Contact 2938578 1-Phase Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Power Supply Unit - 2938578
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938578
    SKU: 22058955
    $253.37
    Checking Pricing
         
    Input Amperage:0.47 at 230 V AC A;
    Input Voltage:264 V AC; 350 V DC
    Width (mm):55 mm
    Output Amperage:2.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938578
    • Input Amperage 0.47 at 230 V AC A;
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 2.5 A
    • Width (mm) 55 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    1-Phase Primary Switched Power Supply Unit, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 2.5 A, Input Amperage: 0.47 at 230 V AC A; 0.86 at 120 V AC A, Width (mm): 55 mm