Phoenix Contact 2866446 1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting - 2866446
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866446
    SKU: 25074466
    $119.49
    Checking Pricing
         
    Input Amperage:0.23 at 240 V AC A;
    Input Voltage:250 V DC; 264 V AC
    Width (mm):22-1/2 mm
    Output Amperage:1.3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866446
    • Input Amperage 0.23 at 240 V AC A;
    • Input Voltage 250 V DC; 264 V AC
    • Output Amperage 1.3 A
    • Width (mm) 22-1/2 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting, Input Voltage: 250 V DC; 264 V AC, Output Amerage: 1.3 A, Input Amperage: 0.23 at 240 V AC A; 0.55 at 100 V AC A, Width (mm): 22-1/2 mm