Phoenix Contact 2866983 1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting - 2866983
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866983
    SKU: 25049600
    $168.77
    Checking Pricing
         
    Input Voltage:264 Vac
    Width (mm):35 mm
    Output Amperage:1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866983
    • Input Voltage 264 Vac
    • Output Amperage 1.5
    • Width (mm) 35 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting, Input Voltage: 264 V AC, Output Amerage: 1.5 A, Input Amperage: 0.45 at 230 V AC A; 0.75 at 120 V AC A, Width (mm): 35 mm