Phoenix Contact 2938743 1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting - 2938743
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938743
    SKU: 22026060
    $162.60
    Checking Pricing
         
    Input Amperage:0.3 at 350 V DC A; 0.4
    Input Voltage:250 V DC; 264 V AC
    Width (mm):45 mm
    Output Amperage:1:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938743
    • Input Amperage 0.3 at 350 V DC A; 0.4
    • Input Voltage 250 V DC; 264 V AC
    • Output Amperage 1:00 AM
    • Width (mm) 45 mm
    • Country of Origin DE - Germany
    Product Overview:
    1-Phase Primary Switched Mini Power Supply Unit For DIN Rail Mounting, Input Voltage: 250 V DC; 264 V AC, Output Amerage: 1 A, Input Amperage: 0.3 at 350 V DC A; 0.4 at 230 V AC A; 0.6 at 120 V AC A; 0.8 at 90 V DC A, Width (mm): 45 mm