Phoenix Contact 2866271 1-Phase Primary Switched Mini DC/DC Converter For DIN Rail Mounting | Graybar Store
Phoenix Contact - 1-Phase Primary Switched Mini DC/DC Converter For DIN Rail Mounting - 2866271
+ / - Hover over image to Zoom
Other Views

    1-Phase Primary Switched Mini DC/DC Converter For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866271
    SKU: 25084316
    $175.68
    Checking Pricing
         
    Input Amperage:0.5 at 60 V DC A; 0.6
    Input Voltage:75 V DC
    Width (mm):22-1/2 mm
    Output Amperage:1:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866271
    • Input Amperage 0.5 at 60 V DC A; 0.6
    • Input Voltage 75 V DC
    • Output Amperage 1:00 AM
    • Width (mm) 22-1/2 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Phase Primary Switched Mini DC/DC Converter For DIN Rail Mounting, Input Voltage: 75 V DC, Output Amerage: 1 A, Input Amperage: 0.5 at 60 V DC A; 0.6 at 48 V DC A, Width (mm): 22-1/2 mm