Square D (Schneider Electric) 1-Phase Field-Installed Main Circuit Breaker, QOM2 Frame | Graybar Store
Square D (Schneider Electric) - 1-Phase Field-Installed Main Circuit Breaker, QOM2 Frame
+ / - Hover over image to Zoom
Other Views

    1-Phase Field-Installed Main Circuit Breaker, QOM2 Frame

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric main circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Pole
    Additional Features
    Voltage (Volts)
    Price
    QOM2125VH
    88243262
    125A
    22kA
    Bolt-On
    2-Pole
    For QOM2 Frame Size
    120/240V
    $
    389
    .43
    /
    EA
    88243262
    Amps
    125A
    Interrupting Rating
    22kA
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    For QOM2 Frame Size
    Voltage (Volts)
    120/240V
    $
    389
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM2225VH
    88243270
    225A
    Bolt-On
    2-Pole
    240 V AC
    $
    260
    .91
    /
    EA
    88243270
    Amps
    225A
    Interrupting Rating
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Voltage (Volts)
    240 V AC
    $
    260
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM2175VH
    88243266
    175A
    Bolt-On
    2-Pole
    240 V AC
    $
    289
    .01
    /
    EA
    88243266
    Amps
    175A
    Interrupting Rating
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Voltage (Volts)
    240 V AC
    $
    289
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243262 SKU, 88243262 ANALYTICS...
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    For QOM2 Frame Size
    Voltage (Volts)
    120/240V
    Price
    $
    389
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243270 SKU, 88243270 ANALYTICS...
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Voltage (Volts)
    240 V AC
    Price
    $
    260
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243266 SKU, 88243266 ANALYTICS...
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Voltage (Volts)
    240 V AC
    Price
    $
    289
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available