Square D (Schneider Electric) 1-Phase Field-Installed Main Circuit Breaker, QOM1 Frame | Graybar Store
Square D (Schneider Electric) - 1-Phase Field-Installed Main Circuit Breaker, QOM1 Frame
+ / - Hover over image to Zoom
Other Views

    1-Phase Field-Installed Main Circuit Breaker, QOM1 Frame

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric main circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Pole
    Additional Features
    Voltage (Volts)
    Interrupt Rating
    Price
    QOM70VH
    88243273
    70A
    22kA
    Bolt-On
    2-Pole
    For QOM1 Frame Size
    120/240V
    $
    97
    .70
    /
    EA
    88243273
    Amps
    70A
    Interrupting Rating
    22kA
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    For QOM1 Frame Size
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    97
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM50VH
    96075960
    50A
    22kA
    Bolt-On
    2-Pole
    For QOM1 Frame Size
    120/240V
    $
    147
    .11
    /
    EA
    96075960
    Amps
    50A
    Interrupting Rating
    22kA
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    For QOM1 Frame Size
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    147
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM80VH
    88243275
    80A
    Bolt-On
    2-Pole
    240 V AC
    22 kA
    $
    108
    .96
    /
    EA
    88243275
    Amps
    80A
    Interrupting Rating
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    108
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243273 SKU, 88243273 ANALYTICS...
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    For QOM1 Frame Size
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    97
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96075960 SKU, 96075960 ANALYTICS...
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    For QOM1 Frame Size
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    147
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243275 SKU, 88243275 ANALYTICS...
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    108
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available