Square D (Schneider Electric) QOM70VH 1-Phase Field-Installed 70A 120/240V 2-Pole Main Circuit Breaker, QOM1 Frame | Graybar Store
Square D (Schneider Electric) - 1-Phase Field-Installed 70A 120/240V 2-Pole Main Circuit Breaker, QOM1 Frame - QOM70VH
+ / - Hover over image to Zoom
Other Views

    1-Phase Field-Installed 70A 120/240V 2-Pole Main Circuit Breaker, QOM1 Frame

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM70VH
    SKU: 88243273
    $97.70
    Checking Pricing
         
    Amps:70A
    Interrupting Rating:22kA
    Mounting Type:Bolt-On
    Pole:2-Pole
    Additional Features:For QOM1 Frame Size
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM70VH
    • Voltage (Volts) 120/240V
    • Additional Features For QOM1 Frame Size
    • Amps 70A
    • Interrupting Rating 22kA
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single-phase field-installed bolt-on 70A 120/240V 2-pole main circuit breaker. Interrupting rating 22kA.
    Convertible load center mains rating 100 to 125. For QOM1 frame size.