Square D (Schneider Electric) MPZ5S40F 1-Phase 5 kVA 480 Primary Mini Power Zone Unit Substation | Graybar Store
Square D (Schneider Electric) - 1-Phase 5 kVA 480 Primary Mini Power Zone Unit Substation - MPZ5S40F
+ / - Hover over image to Zoom
Other Views

    1-Phase 5 kVA 480 Primary Mini Power Zone Unit Substation

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPZ5S40F
    SKU: 88252141
    $4,582.83
    Checking Pricing
         
    VA Rating:5 kVA
    Phase:1-Phase
    Primary Voltage:480
    Secondary Voltage:120/240
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPZ5S40F
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Primary Voltage 480
    • Secondary Voltage 120/240
    • VA Rating 5 kVA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mini Power Zone 1-phase 5 kVA 480V primary Substation. Secondary voltage 120/240V. Enclosure rating NEMA 3R.