Corning SPH-01P Housing, Single Panel, Wall Mount, 6.3 in. W | Graybar Store
Corning - Housing, Single Panel, Wall Mount, 6.3 in. W - SPH-01P
+ / - Hover over image to Zoom
Other Views

    Housing, Single Panel, Wall Mount, 6.3 in. W

    Manufacturer: Corning
    Manufacturer #: SPH-01P
    SKU: 25671435
    $91.96
    Checking Pricing
         
    Accommodates:(12) Double-Stacked Heat Shrink Splices
    Width (Inches):6.3 in.
    No. of Panels:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SPH-01P
    • Mounting Style Wall Mount
    • Type Single Panel
    • Accommodates (12) Double-Stacked Heat Shrink Splices
    • No. of Panels 1
    • Width (Inches) 6.3 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wall-mountable single panel housing holds (1) CCH connector panel.
    Wall-Mountable Single Panel Housing:
    • Wall mountable
    • Housing Color Black
    • Housing Type SPH
    • Number of Panels 1
    • Panel Type CCH
    • Splice Tray Options (12) Heat-Shrink Single Splices Double Stacked or (6) Heat-Shrink Ribbon Splices
    • Width 5.5 Inch
    • Height 6.3 Inch
    • Depth 2 Inch

    Package Includes:

    • Housing
    • Installation Guide
    • (6) 4 x 1/8 Inch Tie Wraps
    • (4) Screws #6-32 0.25 Inch
    • (4) Screws #8-18 x 0.625 Inch
    • (1) Small Alcohol Wipe