Square D (Schneider Electric) ABL8RPS24050 1 Or 2-Phase Regulated SMPS | Graybar Store
Square D (Schneider Electric) - 1 Or 2-Phase Regulated SMPS - ABL8RPS24050
+ / - Hover over image to Zoom
Other Views

    1 Or 2-Phase Regulated SMPS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ABL8RPS24050
    SKU: 25172810
    $411.14
    Checking Pricing
         
    Voltage Rating:500 V
    Packaging:1 Each
    Use With:Universal Power Supplies
    Amperage Rating:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ABL8RPS24050
    • Amperage Rating 5 A
    • Packaging 1 Each
    • Use With Universal Power Supplies
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    Phaseo™ ABL 1 Or 2-Phase Regulated SMPS, Packaging: 1 Each, Voltage Rating: 500 V, Amperage Rating: 5 A, Universal Power Supplies