Wiremold (Legrand) V704 1 or 2-Hole Steel Mounting Strap For Series 700 Steel Surface Raceway | Graybar Store
Wiremold (Legrand) - 1 or 2-Hole Steel Mounting Strap For Series 700 Steel Surface Raceway - V704
+ / - Hover over image to Zoom
Other Views

    1 or 2-Hole Steel Mounting Strap For Series 700 Steel Surface Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V704
    SKU: 88299201
    $5.60
    Checking Pricing
         
    Width (Inches):5/8
    Capacity:Single Channel
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V704
    • Color Ivory
    • Capacity Single Channel
    • Materials Steel
    • Series 700
    • Width (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 1- or 2-hole mounting strap for series 700 surface raceway. Strap is 5/8 in. W.
    • Convert to One-Hole by Breaking Off at Score
    • Lanced Tab Holds Strap in Place While Fastening to Surface