Quiktron (Legrand) 2101-40303-003 1 M High Speed HDMI Cable with Ethernet (3.3ft) | Graybar Store
Quiktron (Legrand) - 1 M High Speed HDMI Cable with Ethernet (3.3ft) - 2101-40303-003
+ / - Hover over image to Zoom
Other Views

    1 M High Speed HDMI Cable with Ethernet (3.3ft)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2101-40303-003
    SKU: 25422057
    $8.11
    Checking Pricing
         
    Connector Configurations:HDMI
    Length (Meters):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2101-40303-003
    • Length (Meters) 1.0
    • Connector Configurations HDMI
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3.3 ft black HDMI cable with ethernet (1 meter).