Arlington LT10 Snap²It® Push-On Liquid Tight Connector, Zinc, 1 in. | Graybar Store
Arlington - Snap²It® Push-On Liquid Tight Connector, Zinc, 1 in. - LT10
+ / - Hover over image to Zoom
Other Views

    Snap²It® Push-On Liquid Tight Connector, Zinc, 1 in.

    Manufacturer: Arlington
    Manufacturer #: LT10
    SKU: 22073417
    $7.17
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LT10
    • Materials Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc Snap²It® push-on connector for 1 inch liquidtight. Connector is zinc.