American Fittings SS52BUS 1 Inch Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat | Graybar Store
American Fittings - 1 Inch Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat - SS52BUS
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat

    Manufacturer: American Fittings
    Manufacturer #: SS52BUS
    SKU: 25161254
    $3.63
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS52BUS
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Steel and Malleable Iron
    • Throat Type Insulated
    • For Use With Connecting and Bonding Electrical Metallic Tubing to a Box or Enclosure
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    Zinc plated steel set-screw connector is for 1 inch EMT. Connector is made in the USA. Connector has an insulated throat.