Mulberry 40113 1 Inch Zinc Plated Steel Knockout Seal | Graybar Store
Mulberry - 1 Inch Zinc Plated Steel Knockout Seal - 40113
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Plated Steel Knockout Seal

    Manufacturer: Mulberry
    Manufacturer #: 40113
    SKU: 88184579
    $0.70
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 40113
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel knockout seal for 1 inch opening.