Crouse Hinds (Eaton) 662 Compression Coupling, EMT, Steel, Zinc Plated, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Compression Coupling, EMT, Steel, Zinc Plated, 1 in. - 662
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, EMT, Steel, Zinc Plated, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 662
    SKU: 88073728
    $1.69
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 662
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Compression coupling for 1 inch EMT. Coupling is zinc plated steel.