L. H. Dottie D30S 1 Inch Zinc Plated Steel 3-Piece Knockout Seal | Graybar Store
L. H. Dottie - 1 Inch Zinc Plated Steel 3-Piece Knockout Seal - D30S
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Plated Steel 3-Piece Knockout Seal

    Manufacturer: L. H. Dottie
    Manufacturer #: D30S
    SKU: 96034042
    $65.38
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D30S
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 1 in.
    Product Overview:
    Zinc plated steel 3-piece knockout seal for 1 inch opening.