Crouse Hinds (Eaton) H1033 1 Inch Zinc Plated Malleable Iron Rigid/IMC Bushing with Plastic Throat Liner | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Zinc Plated Malleable Iron Rigid/IMC Bushing with Plastic Throat Liner - H1033
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Plated Malleable Iron Rigid/IMC Bushing with Plastic Throat Liner

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1033
    SKU: 91020467
    $3.79
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1033
    • Type Bushing
    • Materials Zinc Electroplated Malleable Iron
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    Zinc plated malleable iron rigid/IMC bushing with plastic throat liner is 1 inch.