Crouse Hinds (Eaton) 530 Beam Clamp, Malleable Iron, Zinc Plated, 1 in., Max. Weight Support 60 lb. | Graybar Store
Crouse Hinds (Eaton) - Beam Clamp, Malleable Iron, Zinc Plated, 1 in., Max. Weight Support 60 lb. - 530
+ / - Hover over image to Zoom
Other Views

    Beam Clamp, Malleable Iron, Zinc Plated, 1 in., Max. Weight Support 60 lb.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 530
    SKU: 88073710
    $1.88
    Checking Pricing
         
    Rod Size (Inches):1 in.
    Additional Features:Max. Weight Support 60 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 530
    • Additional Features Max. Weight Support 60 lb.
    • Finish Zinc Plated
    • Materials Malleable Iron
    Product Overview:
    Insulator support beam clamp for 1 inch threaded rod. Beam clamp is malleable iron and has a 60 pound load rating.