Crouse Hinds (Eaton) CGBS3016 1 Inch Zinc Electroplated Steel Portable Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Zinc Electroplated Steel Portable Cord Connector - CGBS3016
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Electroplated Steel Portable Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGBS3016
    SKU: 88069236
    $83.13
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Cable Range (Inches):0.625 to 0.75 in.
    Conduit Hub Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGBS3016
    • Cable Range (Inches) 0.625 to 0.75 in.
    • Conduit Hub Size (Inches) 1 in.
    • Materials Zinc Electroplated Steel
    Product Overview:
    Zinc electroplated steel portable cord connector is 1 inch.