Crouse Hinds (Eaton) ACB100 Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 1 in. - ACB100
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ACB100
    SKU: 22121060
    $16.59
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ACB100
    • Type Armored Cable Connector
    • Bend (Degree) 0
    • Brand ACB Series
    • Connection Type Set-Screw
    Product Overview:
    Cable connector for 1 inch flexible metallic conduit and AC/MC cable, 0.880 to 1.380 inch cable opening. Connector is zinc electroplated steel.