Bridgeport Fittings 807 1 Inch Zinc Electroplated Malleable Iron 90° Flex Connector | Graybar Store
Bridgeport Fittings - 1 Inch Zinc Electroplated Malleable Iron 90° Flex Connector - 807
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Electroplated Malleable Iron 90° Flex Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 807
    SKU: 88032202
    $14.51
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 807
    • Bend (Degree) 90
    • Materials Malleable Iron
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    90° connector for 1 inch flexible metallic conduit. Connector is malleable iron.