Crouse Hinds (Eaton) GLL3 DC 1 Inch Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C - GLL3 DC
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL3 DC
    SKU: 25064566
    $6.93
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL3 DC
    • Installation Threaded
    • Lug Type Aluminum
    • Temperature Rating 150°C
    Product Overview:
    Grounding bushing joins 1 inch conduit. Bushing is threaded and insulated. Bushing is zinc die cast with aluminum lug.