L. H. Dottie LT100 Liquid Tight Connector, Zinc Die Cast, Straight, 1 in. | Graybar Store
L. H. Dottie - Liquid Tight Connector, Zinc Die Cast, Straight, 1 in. - LT100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, Straight, 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LT100
    SKU: 90011206
    $42.52
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LT100
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Straight liquidtight connector for 1 inch liquidtight conduit. Connector is zinc die cast.