Arlington WH3 1 Inch Zinc Die Cast Insulated Watertight Hub | Graybar Store
Arlington - 1 Inch Zinc Die Cast Insulated Watertight Hub - WH3
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Die Cast Insulated Watertight Hub

    Manufacturer: Arlington
    Manufacturer #: WH3
    SKU: 91028745
    $6.54
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # WH3
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast insulated watertight hub for 1 inch rigid/IMC conduit.