Crouse Hinds (Eaton) 1710DC 1 Inch Zinc Die Cast Flexible Metallic Conduit Squeeze Connector | Graybar Store
Crouse Hinds (Eaton) - 1 Inch Zinc Die Cast Flexible Metallic Conduit Squeeze Connector - 1710DC
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Die Cast Flexible Metallic Conduit Squeeze Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1710DC
    SKU: 25245487
    $12.39
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1710DC
    • Connection Type Squeeze
    • Materials Zinc Die Cast Steel
    • Temperature Rating 105°C
    Product Overview:
    Squeeze connector for 1 inch flexible metallic conduit. Connector is made of zinc die cast steel.