Bridgeport Fittings 63-DC 1 Inch Zinc Die Cast EMT 90° Pulling Elbow | Graybar Store
Bridgeport Fittings - 1 Inch Zinc Die Cast EMT 90° Pulling Elbow - 63-DC
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Die Cast EMT 90° Pulling Elbow

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 63-DC
    SKU: 88031997
    $11.42
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 63-DC
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    90° pulling elbow for 1 inch EMT conduit. Service entrance elbow is zinc die cast.