Bridgeport Fittings 662-DC2 1 Inch Zinc Die Cast Clamp-Type Service Entrance Fitting | Graybar Store
Bridgeport Fittings - 1 Inch Zinc Die Cast Clamp-Type Service Entrance Fitting - 662-DC2
+ / - Hover over image to Zoom
Other Views

    1 Inch Zinc Die Cast Clamp-Type Service Entrance Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 662-DC2
    SKU: 88032021
    $2.45
    Checking Pricing
         
    Trade Size (Inches):1 in.
    KO Size (Inches):1 in.
    Connections:Clamp
    Additional Features:Maximum Opening 1.000 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 662-DC2
    • Connections Clamp
    • Additional Features Maximum Opening 1.000 Inch
    • KO Size (Inches) 1 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clamp type service entrance fitting for 1 inch KO. Connector is zinc die cast.