Arlington NMLT100 Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 1 in. | Graybar Store
Arlington - Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 1 in. - NMLT100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 1 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT100
    SKU: 90061947
    $4.28
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT100
    • Color Grey
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 1 inch liquidtight. Connector is grey and plastic.