Arlington NMLT90100 Liquid Tight Connector, UV-Rated Plastic, 90°, 1 in. | Graybar Store
Arlington - Liquid Tight Connector, UV-Rated Plastic, 90°, 1 in. - NMLT90100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, 90°, 1 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT90100
    SKU: 90061950
    $9.86
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT90100
    • Bend (Degree) 90
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90° liquidtight connector for 1 inch liquidtight conduit. Connector is plastic.