Burndy GAR1529 1 Inch to 2/0 AWG to 250 MCM High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector | Graybar Store
Burndy - 1 Inch to 2/0 AWG to 250 MCM High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector - GAR1529
+ / - Hover over image to Zoom
Other Views

    1 Inch to 2/0 AWG to 250 MCM High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GAR1529
    SKU: 88047329
    $48.92
    Checking Pricing
         
    Pipe Size (Inches):1 in.
    Wire Size:2/0 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR1529
    • Materials Copper Alloy
    • Pipe Size (Inches) 1 in.
    • Wire Size 2/0 AWG to 250 MCM
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding connector connects 2/0 AWG to 250 kcmil wire to 1 inch pipe. Grounding connector is copper alloy with silicone bronze hardware. Grounding connector is rated for direct burial.
    Grounding connector can join a range or cable, parallel or at right angles to a rod or tube. Grounding connector is especially good for fence posts.