Thomas and Betts 3304 T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, 1 in. | Graybar Store
Thomas and Betts - T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, 1 in. - 3304
+ / - Hover over image to Zoom
Other Views

    T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3304
    SKU: 88264151
    $4.78
    Checking Pricing
         
    KO Size (Inches):1 in.
    Additional Features:Wire Size 0.69 to 0.99 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3304
    • Additional Features Wire Size 0.69 to 0.99 in.
    • Connection Type Twin Screw
    • Finish Zinc Plated
    • KO Size (Inches) 1 in.
    Product Overview:
    Zinc electroplated steel 2-screw connector for 0.690 to 0.990 inch non-metallic sheathed cable or flexible cord and 1 inch KO.